Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® 4 Prong Mop & Broom Holder 36"W - B223x36

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Bobrick® 4 Prong Mop & Broom Holder 36"W - B223x36

Item #: WBB489209

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $133.80 Save up to 42%
Price: $ 76.94
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bobrick® 4 Prong Mop & Broom Holder
36W Satin Finish


This Mop & Broom Holder is ideal for use in offices, warehouses, small manufacturing facilities, schools, hospitals, health care facilities, recreation centers and more. Allows mops and brooms to be kept neatly in place and easily accessible. Holder is constructed of durable stainless steel, with a satin finish. Anti-slip mop holders have spring-loaded rubber cam that grips handles 7/8 to 1-1/4 diameter. Holds mops and brooms 3-1/4 from wall. Features four prongs for extra hanging storage. Dimensions: 36W x 5H.

Documents are in PDF format

Product Specifications

    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES3-1/4
    • HEIGHT INCHES5
    • MANUFACTURERS PART NUMBERB223x36
    • PACKAGE QUANTITY1
    • TYPEMop/Broom Holder
    • WIDTH INCHES36
    • COLOR FINISHStainless
    • DESCRIPTIONMop/Broom Holder
    • STYLE4 Prongs
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed