Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Floor Scraper 8" - 4107800 - Pkg Qty 12
See all 2 items in product family

Flo-Pac® Floor Scraper 8" - 4107800 - Pkg Qty 12

Item #: WBB642343

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $580.32 Save up to 28%
$34.95 each

Sold in packages of 12

Price: $419.40
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Floor Scraper 8"
  • Tapered zinc handle socket
  • Heavy gauge Stainless Steel blade resists rust; provides aggressive scraping action for concrete, tile, and resilient floors
  • "V" shaped blade construction maintains the optimal scraping angle and also collects debris

Product Specifications

    • HANDLE MATERIALZinc
    • FOR USE WITHFlo-Pac® Tapered Wood Handle 54"
    • BRANDCarlisle
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY12
    • TYPEScraper
    • WEIGHT LBS12
    • COLOR FINISH--
    • BLADE LENGTH INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!