Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unger® People's Paper Picker Replacement Pin Plug

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Unger® People's Paper Picker Replacement Pin Plug

Item #: WBB260193

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $8.00 ea.
3+ $7.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Unger® People's Paper Picker Replacement Pin Plug

The Unger® People's Paper Picker Replacement Pin Plug is the replacement Pin Plug for the People's Paper Picker Pin (PPPP0).

Product Specifications

    • BRANDUnger
    • LENGTH INCHES42
    • MANUFACTURERS PART NUMBERUNG PINP
    • PACKAGE QUANTITY1
    • COLOR FINISH--
    • DESCRIPTIONPeople's Paper Picker Replacement Pin Plug

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!