Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial Trigger Sprayer, Red 9" Tube 200/Case - 93141 - Pkg Qty 200

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

O-Cedar Commercial Trigger Sprayer, Red 9" Tube 200/Case - 93141 - Pkg Qty 200

Item #: WBB1573803

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.83 each

Sold in packages of 200

Price: $166.00
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial Trigger Sprayer, Red 9" Tube 200/Case - 93141

Ergonomically shaped for easy use. Adjustable nozzle made from highly durable polypro. Leak proof design; 9" tube.

Product Specifications

    • CAPACITY--
    • BRANDO-Cedar Commercial
    • CONSTRUCTIONPlastic
    • HEIGHT INCHES11-3/4
    • LENGTH INCHES4-1/2
    • MANUFACTURERS PART NUMBER93141
    • PACKAGE QUANTITY200
    • WEIGHT LBS0.085
    • WIDTH INCHES3/4
    • COLOR FINISHRed
    • DESCRIPTIONTrigger Sprayer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed