Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Professional Behold® Furniture Polish Lemon Scent, 16 Oz. Aerosol 6/Case - JNS96406CT

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Professional Behold® Furniture Polish Lemon Scent, 16 Oz. Aerosol 6/Case - JNS96406CT

Item #: WBB259677

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $76.68 Save up to 11%
Qty Price
1 $69.95 ea.
2+ $67.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Professional Behold® Furniture Polish

A blend of lemon oil, wax and cleaners. Protects furniture with a long-lasting hard wax finish. 16-oz. aerosol can. Sold 6 cans per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDProfessional Behold
    • MANUFACTURERS PART NUMBERJAN 96406
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE16 oz. Aerosol Can
    • TYPESpray Can
    • DESCRIPTIONFurniture Polish

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Works great on motorcycle windshields

Your review: My husband has been a Harley rider since the 70's and has tried everything imaginable to get the dried on dead bugs off his windshield on long trips. An old biker buddy suggested Lemon Behold furniture polish. When he stops for gas, he sprays it on and lets it soak in while he fills up, then just polishes it with a soft rag that he also carries and he's on his way. It not only gets the bugs off, after each use, it builds up a protective barrier to repel water and the next set of bugs come off easier than ever. He has tried other brands and for some reason, they do not work the same. Hence, the patten? Try it! I hope they don't quit making it. It's very hard to find in stores. Too bad I can't get him to use it indoors :)

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed