Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Furniture Wipes Polish Lemon 6" x 8" 35 Wipes/Tub 1 Tub/Case - GJO10478EA

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Genuine Joe Furniture Wipes Polish Lemon 6" x 8" 35 Wipes/Tub 1 Tub/Case - GJO10478EA

Item #: WBB1529499

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.29 Save up to 68%
Qty Price
1-24 $3.45 ea.
25-49 $3.25 ea.
50-99 $3.10 ea.
100+ $3.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Furniture Wipes Polish Lemon 6" x 8" 35 Wipes/Tub 1 Tub/Case - GJO10478EA

Furniture wipes polish and dust multiple furniture surfaces, railings, doors and paneling. Simply wipe the towel across your surface. Soft, absorbent towel helps you avoid buildup and overspray. Pre-moistened wipes are lemon-scented. Each wipe measures 6" x 8".

Documents

Documents are in PDF format

Product Specifications

    • SCENTLemon
    • BRANDGenuine Joe
    • LENGTH INCHES8
    • MANUFACTURERS PART NUMBERGJO10478EA
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE6" x 8"
    • TYPEWipes
    • WEIGHT LBS.8
    • WIDTH INCHES6
    • COLOR FINISHWhite
    • DESCRIPTIONFurniture Wipes
    • SIZE6" x 8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!