Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco ESM-27HNB Soup Merchandiser W/ Two 7 Qt. Insets, 120 Volt

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Winco ESM-27HNB Soup Merchandiser W/ Two 7 Qt. Insets, 120 Volt

Item #: WBB1359627

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $631.00 Save up to 51%
Price: $ 310.95
Product Information
Customer Review
Product Q&A
Winco ESM-27HNB Soup Merchandise W/ Two 7 Qt. insets

Soup Merchandise includes two 7 qt. insets, two slotted covers, adapter plate and two 4 oz ladles. The "Hot Hearty" merchandiser does not have a menu board.

Product Specifications

    • BRANDWINCO
    • MANUFACTURERS PART NUMBERESM-27HNB
    • DESCRIPTIONSoup Merchandiser W/ Two 7 Qt. Insets
    • WIDTH INCHES22-3/8
    • DEPTH INCHES14-9/16
    • HEIGHT INCHES26
    • AMPS8.3
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • VOLTS120
    • WATTS1200
    • CERTIFICATIONSETL Sanitation, ETL
    • CAPACITY QUARTS(2) 7
    • PLUG5-15P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!