Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Condiment Bar w/ 2 Pumps 3 Pan 0.6 Qts. Each - With 2 Ice Packs
See all 9 items in product family

Condiment Bar w/ 2 Pumps 3 Pan 0.6 Qts. Each - With 2 Ice Packs

Item #: WBB442108

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 231.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Give'em the works without making more work for yourself. Cap off your hot dog serving area with one of these neat, efficient, no-waste condiment stations. Stainless steel and styrene construction effectively retains the temperature of the ice pack. Pumps provide dispensing with minimal effort. Model 88200-CS features two separate pans with pumps and a 7-slot holder for individual condiment packs.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER88101-CB-2P
    • DESCRIPTIONCondiment Bar
    • WIDTH INCHES24
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES9-1/2
    • CAPACITY(2) 1.5 Qt Jars W/Pumps (3) .6 Qt Middle Pans
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!