Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar® B4122INL, Condiment Bin w/Notched Lids, 2 Qt.

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

San Jamar® B4122INL, Condiment Bin w/Notched Lids, 2 Qt.

Item #: WBB378713

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Customer Review
Product Q&A
San Jamar® B4122INL, Condiment Bin w/Notched Lids

Condiment Bins are perfect for dispensing non-chilled condiments. Great for use in ice cream stations. Plastic 1 quart inserts fit into a stainless steel shell for a clean, attractive presentation. Individual notched lids accommodate spoons while protecting condiments from spills and contaminants.Condiment Spoons NOT Included

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERB4122INL
    • DESCRIPTIONCondiment Bin w/ NotchedLlids
    • WIDTH INCHES12
    • DEPTH INCHES5-3/4
    • HEIGHT INCHES3-1/2
    • CAPACITY1 qt.
    • COLOR FINISHSilver
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • CERTIFICATIONSNSF
    • NUMBER OF COMPARTMENTS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!