Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paragon 3060050 Cotton Candy Deep Well Cart - Blue, 26-1/2"W x 41-1/2"D x 26"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Paragon 3060050 Cotton Candy Deep Well Cart - Blue, 26-1/2"W x 41-1/2"D x 26"H

Item #: WBB849526

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.00 Save up to 24%
Price: $ 378.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Paragon 3060050 Cotton Candy Deep Well Cart - Blue

The New Deep Well Cotton Candy Cart provides ideal machine positioning for serving fresh cotton candy.

Features

  • Constructed of 18-gauge steel: this cart is designed to uphold operation of any cotton candy machine's performance and powder coated paint for durability.
  • Available in either blue or pink.
  • Deep Well design to position the cotton candy machine lower for easier and more efficient flossing.
  • Reversible position for handle, tray and wheels to be able to be displayed in more locations.
  • Storage shelf to keep extra bags and cones.
  • Floating shelf with pre-drilled holes to display ready made cones.

Product Specifications

    • BRANDParagon
    • MANUFACTURERS PART NUMBER3060050
    • DESCRIPTIONCotton Candy Deep Well Cart
    • WIDTH INCHES26-1/2
    • DEPTH INCHES41-1/2
    • HEIGHT INCHES26
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel, Powdered-Coated Finish
    • PACKAGE QUANTITY1
    • MANUFACTURER'S WARRANTY1 Year Parts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!