discount codeFree shipping over 300

Applied at checkout

Paragon 9050,  ParaFryer 3000, Mighty Corn Dog Fryer, 208/240 Volt

Paragon 9050, ParaFryer 3000, Mighty Corn Dog Fryer, 208/240 Volt

Item #: WBB1660367

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $766.00

Quantity

Popular item in this category

Paragon 9020, ParaFryer 4400, Multi-Purpose Funnel Cake Fryer, 240 Volts

Usually ships in 2 to 5 days

Not Yet Rated

$607.00

Customers Also Viewed

Paragon 9050, ParaFryer 3000, Mighty Corn Dog Fryer

The Mighty Corn Dog ParaFryer 3000 works great for not only corn dogs but will work great for any food on a stick. Our compact and portable unit is easy to use and ideal for concession stands and carnivals.

Features:

  • Optimal capacity; will cook up to 12 corn dogs at a time.
  • Fry pot dimensions: 8-1/4"Wx16-1/2"Dx9-1/2"H
  • Digital Thermostat Display; which means no more guess work
  • Thermostat dial adjusts oil temperature from 200° - 400° F.
  • 37.5 lbs of oil capacity, marked with a minimum and maximum line to help operators work quickly and efficiently.
  • Uses a 240 Volt Tubular Element and a NEMA Style 6-15p plug, which reduces recovery time between cooking batches. Requires special electric set-up.
  • The oil drain value allows easy clean-up, and has a slide bit lock to avoid accidental drainage.
* Always allow this unit to cool before touching metal components & surfaces.

Product Specifications

  • BRANDParagon
  • DESCRIPTIONCorn Dog Fryer
  • WIDTH INCHES10
  • DEPTH INCHES23
  • HEIGHT INCHES14-1/2
  • CAPACITY12 Corn Dogs
  • AMPS12.5
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • VOLTS208/240
  • WATTS3000
  • WEIGHT LBS.34
  • GAUGE20
  • TEMPERATURE RANGE200° - 400° F
  • PLUGNEMA 6-20P
  • PARTS/LABOR WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paragon 9050,  ParaFryer 3000, Mighty Corn Dog Fryer, 208/240 Volt

Paragon 9050, ParaFryer 3000, Mighty Corn Dog Fryer, 208/240 Volt

Item #: WBB1660367

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top