Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paragon 8050SC, Double Opening Hot Dog Bags,  Paper, 1000/Split Case

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Paragon 8050SC, Double Opening Hot Dog Bags, Paper, 1000/Split Case

Item #: WBB849312

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.55 Save up to 17%
Price: $ 36.95
Product Information
Customer Review
Product Q&A
Paragon 8050SC Double Opening Hot Dog Paper Bags - Split Case

Open top paper hot dog bags allow you to place the hot dog in the bag instead of having to slide it in. This design helps speed up serving times and allows you to serve your hot dogs loaded with condiments and toppings.

Product Specifications

    • BRANDParagon
    • MANUFACTURER PART NUMBER8050SC
    • DESCRIPTIONPaper Hot Dog Bag
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES-
    • LENGTH INCHES8-1/2
    • CONSTRUCTIONPaper
    • PACKAGE QUANTITY1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!