Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib SFE01600, Hot Dog Roller, Stainless Steel, 20 Hot Dogs, 120 Volt

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Eurodib SFE01600, Hot Dog Roller, Stainless Steel, 20 Hot Dogs, 120 Volt

Item #: WBB1103595

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $973.35 Save up to 33%
Price: $ 653.00
Product Information
Customer Review
Product Q&A
Accessories
Eurodib SFE01600 Hot Dog Roller

The trusty hot dog roller is a part of any quick serve operation. The range comes with strong gearbox and chain drive assemblies allowing each unit to operate for long periods at a time.

Product Specifications

    • BRANDEurodib
    • MANUFACTURER PART NUMBERSFE01600
    • DESCRIPTIONRoller Grill
    • WIDTH INCHES17-1/64
    • DEPTH INCHES11-5/8
    • HEIGHT INCHES20-1/2
    • AMPS10
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • VOLTS120
    • WATTS1200
    • PLUG5-15P
    • HOT DOG CAPACITY20
    • APPROVALS OR CERTIFICATIONSNSF, cETLus

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!