NEMCO® 8300, Hot Dog Steamer w/Low Water Level Indicator Light, 150 Hot Dogs/30 Buns, 120V
See all 9 items in product family

NEMCO® 8300, Hot Dog Steamer w/Low Water Level Indicator Light, 150 Hot Dogs/30 Buns, 120V

Item #: WBB442203

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 557.70
Product Information
Customer Review
Product Q&A
NEMCO® 8300, Hot Dog Steamer with Low Water Level Indicator Light

You can't beat the money making magic of a classic ballpark hot dog. NEMCO®'s new countertop hot dog steamer cooks them up plump and juicy, and adds merchandising appeal to attract hungry customers. Smart design uses the steam to keep buns on the upper bun rack moist and fresh. Various user-friendly features include a low-water-level indicator and lighted, on/off rocker switch that minimize the need for operator attention. A drain cap in the bottom, plus a tempered glass, stainless steel construction and removable doors and racks all help make cleanup a cinch. Best of all, to get the cash register ringing, hotdogs can be ready to serve in as few as 10 minutes

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER8300
    • DESCRIPTIONHot Dog Steamer & Warmer
    • WIDTH INCHES13-1/2
    • DEPTH INCHES15
    • HEIGHT INCHES18
    • CAPACITY30
    • AMPS14.375
    • PACKAGE QUANTITY1
    • VOLTS120
    • WATTS1725
    • HOT DOG CAPACITY150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!