Gardner Bender Powered Bender

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Gardner Bender Powered Bender

Item #: WBB548112

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,366.00
Product Information
Customer Review
Product Q&A
Gardner Bender Powered Bender

Bends 1/2" to 2" conduit

Features:

  • Up to 180 degree one-shot bends in 1/2" through 2" conduit.
  • The handle detaches and pivots out of the way for offset bending.
  • Competitor shoes are interchangeable (Greenlee, Current, etc.).

Product Specifications

    • DESCRIPTIONSidewinder™
    • MANUFACTURERS PART NUMBERB2555
    • CONDUIT SIZE1/2" - 2" Rigid, PVC-Coated Rigid Conduit, EMT, IMC
    • TYPEElectrical
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!