Take 15% off your entire order!

Offer applied at checkout

Winco AASP-063 Springform Pan, 6" Diameter, Anodized Aluminum

Winco AASP-063 Springform Pan, 6" Diameter, Anodized Aluminum

Item #: WBB1359883

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.03 up to 43% OFF

Price: $7.40

Save $0.37 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco AASP-063 Springform Pan, 6" Diameter, Anodized Aluminum

6" Anodized Aluminum Spring Form. Hard anodized aluminum bakes evenly and releases cleanly. Oven safe up to 450°F (232°C) Hand wash – Aluminum products are not dishwasher safe.

CLEANING & MAINTENANCE:

CAUTION: allow product to cool before washing
Wash aluminum products with warm water, mild soap and a soft, non-abrasive sponge. After washing, immediately and completely dry with a cloth/paper towel to prevent limescale from forming. To remove cooked-on food residue, boil in water with vinegar for 4 to 5 minutes to loosen, then follow steps 1-3 to wash, rinse & dry.
NOTE: Pan is not a non-stick pan.

Product Specifications

  • BRANDWinco
  • MANUFACTURERS PART NUMBERAASP-063
  • DIAMETER INCHES6
  • HEIGHT INCHES3-2/5
  • CONSTRUCTIONAnodized Aluminum
  • PACKAGE QUANTITY1
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 07, 2015

    Springform pan
    Your review:
    Product was as described and was delivered on time.
Product Q & A

There are 1 questions and 1 answer for this product.

  • I want to make sure this is a regular pan. I do not want a non-stick pan. Thank you.

    Question Asked By: Roberta, June 17, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, June 18, 2020

      Hello, this pan is not a non-stick pan. Thank you for your interest in our product.

Popular item in this category

Winco ACP-123 Layer Cake Pan - Pkg Qty 6

Item #: B1360105

Not Yet Rated

Usually ships in 7 to 10 days

$42.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco AASP-063 Springform Pan, 6" Diameter, Anodized Aluminum

Winco AASP-063 Springform Pan, 6" Diameter, Anodized Aluminum

Item #: WBB1359883

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant