Take 15% off your entire order!

Offer applied at checkout

Winco AASP-093 Springform Pan, 9" Diameter, Anodized Aluminum

Winco AASP-093 Springform Pan, 9" Diameter, Anodized Aluminum

Item #: WBB1359884

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.52 up to 43% OFF

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco AASP-093 Springform Pan, 9" Diameter, Anodized Aluminum

9" Anodized Aluminum Spring Form. Hard anodized aluminum bakes evenly and releases cleanly. Oven safe up to 450°F (232°C). Hand wash – Aluminum products are not dishwasher safe.

CLEANING & MAINTENANCE:

CAUTION: allow product to cool before washing
Wash aluminum products with warm water, mild soap and a soft, non-abrasive sponge. After washing, immediately and completely dry with a cloth/paper towel to prevent limescale from forming. To remove cooked-on food residue, boil in water with vinegar for 4 to 5 minutes to loosen, then follow steps 1-3 to wash, rinse & dry.
NOTE: Pan is not a non-stick pan.

Product Specifications

  • BRANDWinco
  • DIAMETER INCHES9
  • HEIGHT INCHES3-2/5
  • CONSTRUCTIONAnodized Aluminum
  • MANUFACTURER PART NUMBERAASP-093
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winco AASP-063 Springform Pan, 6" Diameter, Anodized Aluminum

Item #: B1359883

(1)

Usually ships in 7 to 10 days

$7.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco AASP-093 Springform Pan, 9" Diameter, Anodized Aluminum

Winco AASP-093 Springform Pan, 9" Diameter, Anodized Aluminum

Item #: WBB1359884

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant