Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Bun Pan - Full Size, 26"L x 18"W, ABNP-100PF - Pkg Qty 12
See all 43 items in product family

Update International Bun Pan - Full Size, 26"L x 18"W, ABNP-100PF - Pkg Qty 12

Item #: WBB1230142

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 12

Price: $123.00
Product Information
Customer Review
Product Q&A
Update International Bun Pan - Full Size, 26"L x 18"W, ABNP-100PF

Perforated Bun Pans are available in full and half sizes, featuring reinforced wire rim and an 1 inch edge.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERABNP-100PF
    • DESCRIPTIONBun Pan-Full Size
    • WIDTH INCHES18
    • DEPTH INCHES1
    • HEIGHT INCHES1
    • CONSTRUCTIONAluminum
    • SIZEFull
    • TYPEBun Pan
    • GAUGE20
    • PACKAGE QUANTITY12
    • STYLENon-Perforated
    • DIMENSIONS26"L X 18"W X 1"H
    • SHAPERectangle
    • LENGTH INCHES26

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed