Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 1190 - Deep Dish Pie Pan, 10-7/8" Dia. x 15/16" Deep
See all 23 items in product family

American Metalcraft 1190 - Deep Dish Pie Pan, 10-7/8" Dia. x 15/16" Deep

Item #: WBB550923

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($102.20)

Price: $7.30
Product Information
Customer Review
Product Q&A
Deep Dish Pie Pan, 10-7/8" Dia. X 15/16" Deep

Deep Dish Pie pan10-7/8" Top OD x 10" Top ID x 8-1/4" Bottom ID x 1-5/16" Deep (27.6 cm x 25.4 cm x 21 cm x 3.3 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DEPTH INCHES15/16
    • DIAMETER INCHES10-7/8
    • CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBER1190
    • STYLEDeep Dish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!