Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Molded Fiberglass Divided - Length X 2 Dividers Pan Extender 176213 - 18"W X 26"L X 2"H, Pkg Qty 4 - Pkg Qty 4
See all 26 items in product family

Molded Fiberglass Divided - Length X 2 Dividers Pan Extender 176213 - 18"W X 26"L X 2"H, Pkg Qty 4 - Pkg Qty 4

Item #: WBB243062

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $207.40 Save up to 52%
$24.95 each

Sold in packages of 4

Price: $99.80
Product Information
Customer Review
Product Q&A
Accessories
Molded Fiber Glass Tray Toteline pan extenders provide bakers an economical solution for producing consistent and quality baked goods. Pan extenders are designed to turn your baking sheet pans into cake pans, providing straight sides to all your baked goods. These sheet pan extenders insulate the edge of your product, eliminating product loss due to trimming. Fits 18x26 sheet pan. 2"High. Divided length to form 3 cells. Sold 4 per carton.

Product Specifications

    • BRANDMFG Tray
    • MANUFACTURERS PART NUMBER176213FS
    • WIDTH INCHES18
    • HEIGHT INCHES2
    • CONSTRUCTIONFiberglass
    • PACKAGE QUANTITY8
    • PAN SIZE18 x 26 inches
    • SHAPERectangular
    • LENGTH INCHES26
    • COLORWhite
    • WEIGHT LBS.3
    • STYLEDivided - Length x 2 Dividers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed