Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy 61826-32 - Full Size Bun Pan, 26"W x 18"D x 1"H 20 Ga. Aluminum

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Alegacy 61826-32 - Full Size Bun Pan, 26"W x 18"D x 1"H 20 Ga. Aluminum

Item #: WBB299622

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 72 ($698.40)

Price: $9.70
Product Information
Customer Review
Product Q&A
Full Size Bun Pan - 26"W x 18"D x 1"H 20 Ga. Aluminum - 61826-32

Bun pans feature wire reinforced rims, finished aluminum alloy with rounded corners.

Product Specifications

    • BRANDEagleware®
    • MANUFACTURERS PART NUMBER61826-32
    • DESCRIPTIONBun Pan
    • WIDTH INCHES26
    • DEPTH INCHES18
    • HEIGHT INCHES1
    • CONSTRUCTIONAluminum
    • SIZEFull
    • TYPEBun Pan
    • GAUGE20
    • PACKAGE QUANTITY1
    • STYLENon-Perforated
    • SHAPERectangle
    • LENGTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed