discount codeFree shipping over 300

Applied at checkout

Carlisle 601825 - Full Size Sheet Pan 25-3/4" x 17-13/16" - Pkg Qty 12

Carlisle 601825 - Full Size Sheet Pan 25-3/4" x 17-13/16" - Pkg Qty 12

Item #: WBB632472

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.50 ea.

Price: $234.00 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

Full Size Sheet Pan 25-3/4" x 17-13/16"

Features:

  • Sturdy bun pans for baking, transporting, and displaying cookies, bread, and pastries
  • Aluminum surface allows even browning of foods
  • Manufactured from extra hard, tempered aluminum alloy with galvanized steel wire reinforced bead
  • Available in full and half sizes
  • Tapered shape stacks for storage
  • Use with Icing Grates listed below

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONBun Pan
  • WIDTH INCHES17-13/16
  • DEPTH INCHES1-9/64
  • CONSTRUCTIONAluminum
  • SIZEFull
  • TYPEBun Pan
  • MANUFACTURER PART NUMBER601825
  • PACKAGE QUANTITY12
  • SHAPERectangle
  • LENGTH INCHES25-3/4
  • STYLENon-Perforated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 601825 - Full Size Sheet Pan 25-3/4" x 17-13/16" - Pkg Qty 12

Carlisle 601825 - Full Size Sheet Pan 25-3/4" x 17-13/16" - Pkg Qty 12

Item #: WBB632472

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top