discount codeFree shipping over 300

Applied at checkout

Carlisle 601824 - Half Size Bun Pan, 17-13/16"W x 12-7/8"D x 1"H Aluminum - Pkg Qty 12

Carlisle 601824 - Half Size Bun Pan, 17-13/16"W x 12-7/8"D x 1"H Aluminum - Pkg Qty 12

Item #: WBB632729

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.50 ea.

Price: $210.00 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

Half Size Bun Pan - 17-13/16"W x 12-7/8"D x 1"H Aluminum - 601824

Features:
  • Sturdy bun pans for baking, transporting, and displaying cookies, bread, and pastries
  • Aluminum surface allows even browning of foods
  • Manufactured from extra hard, tempered aluminum alloy with galvanized steel wire reinforced bead
  • Tapered shape stacks for storage

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONHalf Size Bun Pan
  • WIDTH INCHES17-13/16
  • DEPTH INCHES12-7/8
  • HEIGHT INCHES1
  • CONSTRUCTIONAluminum
  • SIZEHalf
  • TYPEBun Pan
  • MANUFACTURER PART NUMBER601824
  • PACKAGE QUANTITY12
  • LENGTH INCHES17-13/16
  • SHAPERectangle
  • STYLENon-Perforated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 601824 - Half Size Bun Pan, 17-13/16"W x 12-7/8"D x 1"H Aluminum - Pkg Qty 12

Carlisle 601824 - Half Size Bun Pan, 17-13/16"W x 12-7/8"D x 1"H Aluminum - Pkg Qty 12

Item #: WBB632729

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top