Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy 31813P - Half Size Bun Pan, 17-3/4"W x 12-7/8"D x 1"H 18 Ga. Aluminum Perforated

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Alegacy 31813P - Half Size Bun Pan, 17-3/4"W x 12-7/8"D x 1"H 18 Ga. Aluminum Perforated

Item #: WBB299621

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 72 ($1,062.00)

Price: $14.75
Product Information
Customer Review
Product Q&A
Half Size Bun Pan - 17-3/4"W x 12-7/8"D x 1"H 18 Ga. Aluminum Perforated - 31813P

Bun pans feature wire reinforced rims, finished aluminum alloy with rounded corners.

Product Specifications

    • BRANDEagleware®
    • MANUFACTURERS PART NUMBER31813P
    • DESCRIPTIONBun Pan
    • WIDTH INCHES17-3/4
    • DEPTH INCHES12-7/8
    • HEIGHT INCHES1
    • CONSTRUCTIONAluminum
    • SIZEHalf
    • TYPEBun Pan
    • GAUGE18
    • PACKAGE QUANTITY1
    • STYLEPerforated
    • SHAPERectangle
    • LENGTH INCHES12-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed