discount codeFree shipping over 300

Applied at checkout

Carlisle 601306 - Icing Grate 24-1/2" x 16-1/2" - Pkg Qty 12

Carlisle 601306 - Icing Grate 24-1/2" x 16-1/2" - Pkg Qty 12

Item #: WBB632719

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.00 ea.

Price: $288.00 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

Icing Grate 24-1/2" x 16-1/2"

Features:

  • Use grates for thawing foods or cooling and icing cakes, cookies, and desserts
  • 601306 welded icing grate fits full size bun pans; made of nickel plated steel
  • 601642, 601647 mesh icing grates are made of heavy steel mesh wire

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONIcing Grate
  • WIDTH INCHES16-1/2
  • DEPTH INCHES--
  • CONSTRUCTIONChrome Plated Steel Wire
  • MANUFACTURER PART NUMBER601306
  • PACKAGE QUANTITY12
  • LENGTH INCHES24- 1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 601306 - Icing Grate 24-1/2" x 16-1/2" - Pkg Qty 12

Carlisle 601306 - Icing Grate 24-1/2" x 16-1/2" - Pkg Qty 12

Item #: WBB632719

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top