American Metalcraft RB3810 - Removable Bottom Pan, Straight Sided, 10 x 3
See all 37 items in product family

American Metalcraft RB3810 - Removable Bottom Pan, Straight Sided, 10 x 3

Item #: WBB550619

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($103.75)

Price: $20.75
Product Information
Customer Review
Product Q&A
Removable Bottom Pan, Straight Sided, 10X3

Heavy Weight 14 GA, 1.5 mm Aluminum Removable Bottom Pans, Inserts included with pans. All pans are straight sided. Minimum order 12 pieces per size. 10" ID x 3" Deep (25.4 cm x 7.6 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • INCLUDESInsert
    • DEPTH INCHES3
    • DIAMETER INCHES10
    • CONSTRUCTIONAluminum
    • TYPERemovable Bottom Pan
    • MANUFACTURER PART NUMBERRB3810
    • STYLEStraight Sided

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!