Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy 143 - 12 Cup Muffin Pan - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Alegacy 143 - 12 Cup Muffin Pan - Pkg Qty 12

Item #: WBB299842

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$50.95 each

Sold in packages of 12

Price: $611.40
Product Information
Customer Review
Product Q&A
12 Cup Muffin Pan

Aluminized steel, glazed pans are durable and easy to clean.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBER143
    • DESCRIPTIONMuffin Pans

    • WIDTH INCHES14-1/8
    • DIAMETER INCHES2-1/16
    • HEIGHT INCHES2
    • CONSTRUCTIONAluminum/Steel
    • PACKAGE QUANTITY1
    • LENGTH INCHES10-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!