discount codeFree shipping over 300

Applied at checkout

Silikomart SF084 - Baking Mold, Savarin Oval, Silicone, Makes 10 Pieces

Silikomart SF084 - Baking Mold, Savarin Oval, Silicone, Makes 10 Pieces

Item #: WBB2004450

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.75

Quantity

Popular item in this category

Silikomart SF083 - Baking Mold, Savarin Oval, Silicone, Makes 24 Pieces

Usually ships in 7 to 10 days

Not Yet Rated

$14.75

Customers Also Viewed

Silikomart SF084 - Baking Mold, Savarin Oval, Silicone, Makes 10 Pieces

Makes 10, 2-3/4"L x 2-1/16"W x 1"H pieces. 1-1/29 oz. per quantity. Negative 60° C (-76° F) to 230° C (446° F).

Product Specifications

  • BRANDSilikomart
  • DESCRIPTIONSavarin (Oval) Baking Mold
  • WIDTH INCHES2-1/16
  • HEIGHT INCHES1
  • CONSTRUCTIONSilicone
  • WARRANTY3 Months
  • MANUFACTURER PART NUMBERSF084
  • LENGTH INCHES2-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silikomart SF084 - Baking Mold, Savarin Oval, Silicone, Makes 10 Pieces

Silikomart SF084 - Baking Mold, Savarin Oval, Silicone, Makes 10 Pieces

Item #: WBB2004450

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top