Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silikomart SF091 - Baking Mold, Lingotto, Silicone, Make 10 Pieces

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Silikomart SF091 - Baking Mold, Lingotto, Silicone, Make 10 Pieces

Item #: WBB2004570

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.75
Product Information
Customer Review
Product Q&A
Silikomart SF091 - Baking Mold, Lingotto, Silicone, Make 10 Pieces

Makes 10, 2-3/8"L x 1-9/16"W x 1"H pieces. 1-1/22 oz. per quantity. Negative 60° C (-76° F) to 230° C (446° F).

Product Specifications

    • BRANDSilikomart
    • MANUFACTURERS PART NUMBERSF091
    • DESCRIPTIONLingotto Baking Mold
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES1
    • WARRANTY3 Months
    • LENGTH INCHES2-3/8
    • MATERIALSilicone

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!