Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib/ Silikomart - Siliconflex Silicone Mold - Nougat 20 Portions

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Eurodib/ Silikomart - Siliconflex Silicone Mold - Nougat 20 Portions

Item #: WBB284014

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Customer Review
Product Q&A
Eurodib/ Silikomart - Siliconflex Silicone Mold - Nougat 20 Portions

Soft, non-toxic, non-stick, high-conductivity alimentary pure silicone, suitable for cooking, baking, refrigerating, freezing and thawing, SILICONFLEX molds are ideal for the preparation of sweet and salty biscuits, cookies, cakes, pies, chocolate. Very easy to clean, hygienic. Can be hung using the four holes at the end.

Product Specifications

    • BRANDSilikomart
    • MANUFACTURERS PART NUMBERSF060
    • DESCRIPTIONSF060 - Siliconflex Silicone Mold - Nougat 20 Portions

    • WIDTH INCHES63/64
    • HEIGHT INCHES1-51/64
    • CONSTRUCTIONSiliconflex
    • PACKAGE QUANTITY1
    • COLOR FINISHRed
    • LENGTH INCHES1-63/64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!