discount codeFree shipping over 300

Applied at checkout

Silikomart SQ007 - Mini Muffin Baking Mold, Silicone, Makes 70 Pieces

Silikomart SQ007 - Mini Muffin Baking Mold, Silicone, Makes 70 Pieces

Item #: WBB2004885

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Quantity

Popular item in this category

Silikomart SQ009 - Muffin Baking Mold, Silicone, Makes 24 Pieces

Usually ships in 7 to 10 days

Not Yet Rated

$89.95

Customers Also Viewed

Silikomart SQ007 - Mini Muffin Baking Mold, Silicone, Makes 70 Pieces

The largest format was designed on the basis of a more efficient use of the cooking surface, thus reducing the preparation time by optimizing productions in single molds. Given their flexible structure, their non-stick properties and their particularly smooth, glossy interior, enabling the most difficult products to be created with ease the 100% safe molds may be used both for freezing and for baking in fan-assisted ovens and microwaves. Makes 70, 1-1/4"H pieces. 1.35 oz. per quantity.

Product Specifications

  • BRANDSilikomart
  • DESCRIPTIONMini Muffin Baking Mold
  • WIDTH INCHES--
  • DIAMETER INCHES1-7/8
  • HEIGHT INCHES1-1/4
  • CONSTRUCTIONSilicone
  • WARRANTY3 Months
  • MANUFACTURER PART NUMBERSQ007
  • LENGTH INCHES--
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Chase

    Date: November 10, 2015

    Great Product
    Your review:
    This is a great product. We have 2 already that have lasted us a few years, we just added to the older ones which are still in great shape.
    Pros:
    Has held up over years of use and washing in a commercial dish machine. Fits on a full size sheet pan perfectly. Stacks for easy storage. Great for Mac 'n Cheese bites and for cooking off pre-made hors d'oeuvres.
    Cons:
    None, other than price, but these are very versatile and resilient, so they are worth the cost.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silikomart SQ007 - Mini Muffin Baking Mold, Silicone, Makes 70 Pieces

Silikomart SQ007 - Mini Muffin Baking Mold, Silicone, Makes 70 Pieces

Item #: WBB2004885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top