Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silikomart SQ008 - Mini Tartlet's Baking Mold, Silicone, Makes 60 Pieces

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Silikomart SQ008 - Mini Tartlet's Baking Mold, Silicone, Makes 60 Pieces

Item #: WBB2004886

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.95
Product Information
Customer Review
Product Q&A
Silikomart SQ008 - Mini Tartlet's Baking Mold, Silicone, Makes 60 Pieces

The largest format was designed on the basis of a more efficient use of the cooking surface, thus reducing the preparation time by optimizing productions in single molds. Given their flexible structure, their non-stick properties and their particularly smooth, glossy interior, enabling the most difficult products to be created with ease the 100% safe molds may be used both for freezing and for baking in fan-assisted ovens and microwaves. Makes 60, 5/8"H pieces. 0.68 oz. per quantity.

Product Specifications

    • BRANDSilikomart
    • MANUFACTURERS PART NUMBERSQ008
    • DESCRIPTIONMini Tartlet'S Baking Mold
    • WIDTH INCHES--
    • DIAMETER INCHES1-3/4
    • HEIGHT INCHES5/8
    • WARRANTY3 Months
    • LENGTH INCHES--
    • MATERIALSilicone

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!