discount codeFree shipping over 300

Applied at checkout

Silikomart SQ009 - Muffin Baking Mold, Silicone, Makes 24 Pieces

Silikomart SQ009 - Muffin Baking Mold, Silicone, Makes 24 Pieces

Item #: WBB2004887

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Quantity

Popular item in this category

Silikomart SQ007 - Mini Muffin Baking Mold, Silicone, Makes 70 Pieces

Usually ships in 7 to 10 days

(1)

$89.95

Customers Also Viewed

Silikomart SQ009 - Muffin Baking Mold, Silicone, Makes 24 Pieces

The largest format was designed on the basis of a more efficient use of the cooking surface, thus reducing the preparation time by optimizing productions in single molds. Given their flexible structure, their non-stick properties and their particularly smooth, glossy interior, enabling the most difficult products to be created with ease the 100% safe molds may be used both for freezing and for baking in fan-assisted ovens and microwaves. Makes 24, 1-9/16"H pieces. 4.05 oz. per quantity.

Product Specifications

  • BRANDSilikomart
  • DESCRIPTIONMuffin Baking Mold
  • WIDTH INCHES--
  • DIAMETER INCHES2-3/4
  • HEIGHT INCHES1-1/2
  • CONSTRUCTIONSilicone
  • WARRANTY3 Months
  • MANUFACTURER PART NUMBERSQ009
  • LENGTH INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silikomart SQ009 - Muffin Baking Mold, Silicone, Makes 24 Pieces

Silikomart SQ009 - Muffin Baking Mold, Silicone, Makes 24 Pieces

Item #: WBB2004887

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top