discount codeFree shipping over 300

Applied at checkout

Carlisle 601830 - Steeluminum® Heavy-Duty Cupcake Pan 3.5 Oz. - Pkg Qty 12

Carlisle 601830 - Steeluminum® Heavy-Duty Cupcake Pan 3.5 Oz. - Pkg Qty 12

Item #: WBB632378

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$43.95 ea.

Price: $527.40 / Pkg of 12

Quantity

Popular item in this category

Alegacy 143 - 12 Cup Muffin Pan - Pkg Qty 12

Usually ships in 5 to 8 days

Not Yet Rated

$623.40

Customers Also Viewed

Steeluminum® Heavy-Duty Cupcake Pan 3.5 Oz.

Features:

  • Steeluminum pans are the ultimate choice for baking breads, cupcakes, muffins, and cakes
  • Bake Prep® plus finish provides greater heat transfer for lower baking temperatures, shorter baking time, and better looking, more uniform baked goods
  • Corrosion-resistant material withstands temperatures in excess of 700°F
  • Choose from a large selection of pans and muffin tins
  • Individual seamless cups are locked into heavy frames

Product Specifications

  • BRANDCarlisle
  • DESCRIPTION601830 - Steeluminum® 12 Cup Heavy-Duty Cupcake Pan 3.5 oz

  • WIDTH INCHES10-5/8
  • CAPACITY3.5 Oz.
  • CONSTRUCTIONSteeluminum
  • NSFNo
  • MANUFACTURER PART NUMBER601830
  • PACKAGE QUANTITY12
  • TRADEMARKSteeluminum®
  • CUP DIAMETER INCHES2.75
  • LENGTH INCHES14
  • CUP DEPTH INCHES1.38
  • COLORSilver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 601830 - Steeluminum® Heavy-Duty Cupcake Pan 3.5 Oz. - Pkg Qty 12

Carlisle 601830 - Steeluminum® Heavy-Duty Cupcake Pan 3.5 Oz. - Pkg Qty 12

Item #: WBB632378

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top