Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BA940S - Basting Cover, 9-1/4" Inner Diameter
See all 16 items in product family

American Metalcraft BA940S - Basting Cover, 9-1/4" Inner Diameter

Item #: WBB550758

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($102.50)

Price: $20.50
Product Information
Customer Review
Product Q&A
Basting Cover, 9-1/4" Inner Diameter

Round Stainless basting covers, economical basting covers with black Bakelite knob. Full 2" (5 cm) clearance over grill. Shipped unassembled, knobs shipped in a poly bag in the same box. 9-1/4" I.D. x 2" H (23.5 x 5.1 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • WIDTH INCHES9-1/4
    • DEPTH INCHES9-1/4
    • HEIGHT INCHES2
    • CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERBA940S
    • COLOR(S)Silver
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!