Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy EWBR18 - 18 Qt. Standard Aluminum Brazier

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Alegacy EWBR18 - 18 Qt. Standard Aluminum Brazier

Item #: WBB299625

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Customer Review
Product Q&A
18 Qt. Standard Alum. Brazier

Standard weight braziers for browning meats simmering or extended cooking times.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREWBR18
    • DESCRIPTIONStandard Weight Aluminum Braziers

    • DEPTH INCHES5-1/4
    • DIAMETER INCHES16
    • CAPACITY QUARTS18
    • CONSTRUCTIONAluminum
    • GAUGE6
    • PACKAGE QUANTITY1
    • COVER TO FITEWC60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed