discount codeFree shipping over 300

Applied at checkout

Carlisle 61115 - Brazier 15 Qt., Aluminum

Carlisle 61115 - Brazier 15 Qt., Aluminum

Item #: WBB632743

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Quantity

Popular item in this category

Carlisle 61125 - Brazier 25 Qt., Aluminum

Usually ships in 3 to 6 days

Not Yet Rated

$110.95

Customers Also Viewed

Brazier 15 Qt. - Aluminum

Features:

  • Use for browning meats and vegetables with a little oil. Cover and simmer over low heat with a small amount of liquid
  • Braziers have a sturdy riveted two sided loop handle for a secure grip
  • Heavy weight cookware is made from 1/4" aluminum alloy for optimal hardness and durability
  • Computer controlled manufacturing creates a double thick top edge and base for superior strength and shape retention
  • NSF Listed

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONBrazier
  • DEPTH INCHES15-3/4
  • DIAMETER INCHES14
  • CAPACITY QUARTS15
  • CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBER61115
  • PACKAGE QUANTITY1
  • COLORAluminum
  • CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 61115 - Brazier 15 Qt., Aluminum

Carlisle 61115 - Brazier 15 Qt., Aluminum

Item #: WBB632743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top