discount codeFree shipping over 300

Applied at checkout

Carlisle 61120 - Brazier 20 Qt., Aluminum

Carlisle 61120 - Brazier 20 Qt., Aluminum

Item #: WBB632752

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $92.95

Quantity

Popular item in this category

Carlisle 61125 - Brazier 25 Qt., Aluminum

Usually ships in 3 to 6 days

Not Yet Rated

$110.95

Customers Also Viewed

Brazier 20 Qt. - Aluminum

Features:

  • Surface is perfect for browning meats and simmering stews
  • Heavy plated loop handles for easy transport
  • Optional covers maintain moist heat for slow cooking
  • NSF Listed

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONBrazier
  • DEPTH INCHES6
  • DIAMETER INCHES16
  • CAPACITY QUARTS20
  • CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBER61120
  • PACKAGE QUANTITY1
  • COLORAluminum
  • CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 61120 - Brazier 20 Qt., Aluminum

Carlisle 61120 - Brazier 20 Qt., Aluminum

Item #: WBB632752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top