Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CIPR6250 - Baking Dish, 18-1/4 Oz., Round, Cast Iron
See all 14 items in product family

American Metalcraft CIPR6250 - Baking Dish, 18-1/4 Oz., Round, Cast Iron

Item #: WBB552472

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($101.25)

Price: $20.25
Product Information
Customer Review
Product Q&A
Baking Dish, 18-1/4 oz., Round, Cast Iron

Mini Round cast iron casseroles. We introduced our mini cast iron line in 2009 and were overwhelmed by the enthusiastic response. Because of that, you'll see a lot more of it in 2010. Enjoy! Small 18.2 oz., 6-1/4" Dia. (8-3/4" with Handles) x 1-1/2" H

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERCIPR6250
    • WIDTH INCHES6-1/4
    • HEIGHT INCHES1-1/2
    • CAPACITY18 Oz
    • CONSTRUCTIONCast Iron
    • COLOR(S)Black
    • LENGTH INCHES6-1/4
    • STYLERound Casserole Pot

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed