Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy CP527 - Cast Iron Corn Stick Pan, 5 Sticks - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Alegacy CP527 - Cast Iron Corn Stick Pan, 5 Sticks - Pkg Qty 6

Item #: WBB299838

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 6

Price: $173.70
Product Information
Customer Review
Product Q&A
Cast Iron Corn Stick Pan - 5 Loaves

Bakes corn-cob shaped cornbread that does not stick to the special surface of the pan. 6 pans per pack.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERCP527
    • DESCRIPTIONCorn Stick Pan
    • WIDTH INCHES9-1/8
    • CAPACITY5 Sticks
    • CONSTRUCTIONCast Iron
    • PACKAGE QUANTITY6
    • LENGTH INCHES5-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed