Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy CP27 - Cast Iron Corn Stick Pan, 7 Sticks - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Alegacy CP27 - Cast Iron Corn Stick Pan, 7 Sticks - Pkg Qty 6

Item #: WBB299839

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$36.95 each

Sold in packages of 6

Price: $221.70
Product Information
Customer Review
Product Q&A
Cast Iron Corn Stick Pan - 7 Loaves

Bakes corn-cob shaped cornbread that does not stick to the special surface of the pan. 6 pans per pack

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERCP27
    • DESCRIPTIONCorn Stick Pan
    • WIDTH INCHES12-3/8
    • CAPACITY7 Sticks
    • CONSTRUCTIONCast Iron
    • PACKAGE QUANTITY6
    • LENGTH INCHES5-1/2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

cornstick pan

Your review: I was raised by a Southern mother and she often made us "cornpones". This pan allows me to bring back good memories as well as make ideal crunchy cornpones that are delicious. Kids as well as adults will really like having their own individual "cornbread". The pan itself is very easy to use,bakes perfectly every time and is very easy to keep clean.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed