Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy SK5 - Cast Iron Skillet - 8"

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Alegacy SK5 - Cast Iron Skillet - 8"

Item #: WBB299814

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($215.70)

Price: $35.95
Product Information
Customer Review
Product Q&A
Cast Iron Skillet - 8"

Strong handle and molded rim allow for easy pouring. Low wall keeps temperatures even.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERSK5
    • DESCRIPTIONSkillet
    • DEPTH INCHES1-3/4
    • DIAMETER INCHES8
    • CONSTRUCTIONCast Iron
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed