Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy AP160WC - 160 Qt. Heavy Duty Aluminum Stock Pot w/ Cover

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Alegacy AP160WC - 160 Qt. Heavy Duty Aluminum Stock Pot w/ Cover

Item #: WBB299598

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 161.95
Product Information
Customer Review
Product Q&A
160 Qt. Heavy Duty Alum. Stock Pot w/ Cover

Thermally efficient aluminum pots are ideal for large cooking operations. Sold with covers to fit pot.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERAP160WC
    • DESCRIPTIONHeavy-Duty Aluminum Stock Pot 160 Qt, 23 Diameter Inches

    • DEPTH INCHES23
    • DIAMETER INCHES23
    • CAPACITY QUARTS160
    • CONSTRUCTIONAluminum
    • GAUGE2
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this POT come with a basket?

Question Asked By: Phil , Marrero, La , January 28, 2013

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed