Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy SSSPL24 - 18/8 Stainless Steel Cover Fits 24 Qt.

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Alegacy SSSPL24 - 18/8 Stainless Steel Cover Fits 24 Qt.

Item #: WBB299581

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($383.40)

Price: $31.95
Product Information
Customer Review
Product Q&A
18/8 Stainless Steel Cover Fits 24 Qt.

Stainless steel satin polished pots, ideal for cooking and storage of highly acidic items. The aluminum bottom makes for improved heat distribution.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERSSSPL24
    • DESCRIPTIONStainless Steel Cover, 13-3/16 Diameter Inches

    • DIAMETER INCHES13-3/16
    • CONSTRUCTION18/8 Stainless Steel
    • PACKAGE QUANTITY1
    • FITS24 Qt. Pot

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed