Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy 21SSSP80 - 21CT Stainless Steel Stock Pot w/ Cover 80 Qt.

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Alegacy 21SSSP80 - 21CT Stainless Steel Stock Pot w/ Cover 80 Qt.

Item #: WBB299575

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 206.95
Product Information
Customer Review
Product Q&A
21CT Stainless Steel Stock Pot w/ Cover 80 Qt.

Stainless steel satin polished pots, ideal for cooking and storage of highly acidic items. The aluminum bottom makes for improved heat distribution.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBER21SSSP80
    • DESCRIPTIONStainless Steel Stock Pots with Cover, 80 qt, 19-3/8 Diameter Inches

    • DEPTH INCHES15-3/4
    • DIAMETER INCHES19-3/8
    • CAPACITY QUARTS80
    • CONSTRUCTION21/0 Stainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed