Alegacy EW2532 - 32 Qt. Stock Pot / The-Point-Two-Five-Line™

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Alegacy EW2532 - 32 Qt. Stock Pot / The-Point-Two-Five-Line™

Item #: WBB299941

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 225.95
Product Information
Customer Review
Product Q&A
32 Qt. Stock Pot, The-Point-Two-Five-Line™

Dent resistant aluminum up to 1/4" wide these heavy duty pots have the strength and durability. Aircraft alloy rivets attach handles.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREW2532
    • DESCRIPTIONStock Pot 32 Qt, 14 Diameter Inches

    • DEPTH INCHES11-5/8
    • DIAMETER INCHES14
    • CAPACITY QUARTS32
    • CONSTRUCTIONAluminum
    • GAUGE2
    • PACKAGE QUANTITY1
    • COVER TO FITEWC40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed