Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy EWAB60 - 60 Qt. Stock Pot w/ Lid and Aluminum Basket

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

Alegacy EWAB60 - 60 Qt. Stock Pot w/ Lid and Aluminum Basket

Item #: WBB299947

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 215.95
Product Information
Customer Review
Product Q&A
60 Qt. Stock Pot w/ Lid and Aluminum Basket

Aluminum Stock pot made of 1100 soft alloy with a lid and inner aluminum basket. The set includes the pot, Basket and Cover.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREWAB60
    • DESCRIPTIONStock Pot, Lid & Aluminum Basket 60 Qt, 16 Diameter Inches

    • DEPTH INCHES17-1/2
    • DIAMETER INCHES16
    • CAPACITY QUARTS60
    • CONSTRUCTIONAluminum
    • GAUGE6
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed