Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy EB60 - Inner Metal Wire Basket w/ Handle 14-3/4" Dia., 14-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

Alegacy EB60 - Inner Metal Wire Basket w/ Handle 14-3/4" Dia., 14-1/4"H

Item #: WBB299556

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Inner Metal Wire Basket w/ Handle 14-3/4" Dia. - 14-1/4"H

Inner metal wire basket with handle for steaming and draining. The footed bottom lets boiling water circulate. Bail handle for easy removal.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREB60
    • DESCRIPTIONInner Metal Wire Basket With Handle, 14-3/4 Diameter Inches

    • DEPTH INCHES14-1/4
    • DIAMETER INCHES14-3/4
    • CONSTRUCTIONWire Mesh
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed