Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy AP10 - Optima ® III 10 Qt. Stock Pot

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Alegacy AP10 - Optima ® III 10 Qt. Stock Pot

Item #: WBB299979

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.00
Product Information
Customer Review
Product Q&A
Optima ® III 10 Qt. Stock Pot

Aluminum stock pot made of 1100-soft alloy NSF listed, aluminum riveted handles economy alternative to USA made Eagleware® product.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERAP10
    • DESCRIPTIONOptima III Aluminum Stock Pot 10 Qt, 9-1/2 Diameter Inches

    • DEPTH INCHES8-1/4
    • DIAMETER INCHES9-1/2
    • CAPACITY QUARTS10
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • COVER TO FITAPC10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed