Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Lid Sold Separately

Alegacy AP60 - Optima ® III 60 Qt. Stock Pot

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Alegacy AP60 - Optima ® III 60 Qt. Stock Pot

Item #: WBB299986

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 75.95
Product Information
Customer Review
Product Q&A
Optima ® III 60 Qt. Stock Pot

Aluminum stock pot made of 1100-soft alloy NSF Certified, aluminum riveted handles. Economically priced

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERAP60
    • DESCRIPTIONOptima III Aluminum Stock Pot 60 Qt, 17-1/4 Diameter Inches

    • DEPTH INCHES16
    • DIAMETER INCHES17-1/4
    • CAPACITY QUARTS60
    • CONSTRUCTIONAluminum
    • NSFYes
    • PACKAGE QUANTITY1
    • COVER TO FITB300023

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed